FinishLine™ 833 Series 2 in. Push Joint Cast Iron Floor Drain Assembly with 7 in. Square Nickel Bronze Grate

Part #S83362NQ  |  Item #3270449  |  Manufacturer Part #833-62NQ

$ 138.46 EACH

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: Yes

Application: Foot Traffic

Collection: FinishLine™ 833 Series

Drain Base Material: Cast Iron

Drain Grate Material: Bronze/Brass

Fits Pipe Size: 2 in

Grate Shape: Square

IAPMO Listed: Yes

Outlet Type: Push On

Product Type: Assembly

Trap Primer Connection: Yes

UL Listed: No

Width: 7 in