3 in. Hub PVC Floor Drain Assembly with 6-1/2 in. Square 304 Stainless Steel Grate and Ring and Strainer

You last purchased this on
 
Sioux Chief

FinishLine™ 833 Series 3 in. Hub PVC Floor Drain Assembly with 6-1/2 in. Square 304 Stainless Steel Grate and Ring and Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

FinishLine™ 833 Series 3 in. Hub PVC Floor Drain Assembly with 6-1/2 in. Square 304 Stainless Steel Grate and Ring and Strainer

  • Fast #
  • Part #S8333PSQH
  • Item #5115351
  • Manufacturer Part #833-3PSQH
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.6.3 2001
Adjustable:
Yes
Application:
Foot Traffic
Collection:
FinishLine™ 833 Series
Drain Base Height:
3-5/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
3 in
Grate Shape:
Square
IAPMO Listed -:
No
Outlet Type:
Hub
Product Type:
Assembly
Schedule Class:
40
Trap Primer Connection:
Yes
UL Listed:
No
Width:
6-1/2 in