Sioux Chief

FinishLine™ 833 Series 3 in. Hub PVC Floor Drain Assembly with 6-1/2 in. Square Nickel Bronze Grate and Ring and Strainer

Part #S8333PNQV  |  Manufacturer Part #833-3PNQV

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: Yes

Application: Foot Traffic

Collection: FinishLine™ 833 Series

Drain Base Height: 3-5/8 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Bronze/Brass

Fits Pipe Size: 3 in

Grate Shape: Square

IAPMO Listed: No

Outlet Type: Hub

Product Type: Assembly

Schedule Class: 40

Trap Primer Connection: Yes

UL Listed: No

Width: 6-1/2 in