Sioux Chief

FinishLine™ 833 Series 3 in. No Hub Cast Iron Floor Drain Assembly with 5-1/2 in. Round 304 Stainless Steel Grate and Ring and Strainer

Part #S833225SR  |  Manufacturer Part #833-225SR

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: Yes

Application: Foot Traffic

Collection: FinishLine™ 833 Series

Drain Base Material: Cast Iron

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 304

Fits Pipe Size: 2 in

Grate Diameter: 5-1/2 in

Grate Shape: Round

IAPMO Listed: Yes

Outlet Type: No Hub

Product Type: Assembly

Trap Primer Connection: Yes

UL Listed: No