Sioux Chief

FinishLine™ 833 Series 3 in. Push Joint Cast Iron Floor Drain Assembly with 5-7/8 in. Square Nickel Bronze Grate and Ring and Strainer

Part #S833635DNQV  |  Manufacturer Part #833-635DNQV

Fits Pipe Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: Yes

Application: Foot Traffic

Collection: FinishLine™ 833 Series

Drain Base Height: 4 in

Drain Base Material: Cast Iron

Drain Grate Material: Bronze/Brass

Fits Pipe Size: 3 in

Grate Shape: Square

IAPMO Listed: No

Outlet Type: Push On

Product Type: Assembly

Trap Primer Connection: Yes

UL Listed: No

Width: 5-7/8 in