Sioux Chief FinishLine™ 833 Series 4 in. No Hub Cast Iron Floor Drain Assembly with 7 in. Square Nickel Bronze Grate and Ring and Strainer

S83324DNQV

Manufacturer Part #: 833-24DNQV

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Adjustable
Yes
Application
Foot Traffic
Collection
FinishLine™ 833 Series
Drain Base Height
4 in
Drain Base Material
Cast Iron
Drain Grate Material
Bronze/Brass
Fits Pipe Size
4 in
Grate Shape
Square
IAPMO Listed
No
Product Type
Assembly
Trap Primer Connection
Yes
UL Listed
No
Width
7 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday