Sioux Chief FinishLine™ 833 Series Cast Iron Rough-In Floor Drain

S8336F

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME A112.6.3 2001
Adjustable
Yes
Application
Foot Traffic
Collection
FinishLine™ 833 Series
Drain Base Material
Cast Iron
Fits Pipe Size
2 in
IAPMO Listed
No
Product Type
Rough-in
Trap Primer Connection
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday