3 x 4 in. Hub ABS Cleanout Assembly with Round Tenzalloy Ring and Strainer

This product has been replaced by

Sioux Chief Hub ABS Cleanout Assembly with 6-1/2 in. Round Stainless Steel Cover
Sioux Chief 3 x 4 in. Hub ABS Cleanout Assembly with 6-1/2 in. Round Stainless Steel Cover
Manufacturer Part #834-3ASR
You last purchased this on
 
Sioux Chief

FinishLine™ 834 Series 3 x 4 in. Hub ABS Cleanout Assembly with Round Tenzalloy Ring and Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Sioux Chief Hub ABS Cleanout Assembly with 6-1/2 in. Round Stainless Steel Cover
Sioux Chief 3 x 4 in. Hub ABS Cleanout Assembly with 6-1/2 in. Round Stainless Steel Cover
Manufacturer Part #834-3ASR
Sioux Chief

FinishLine™ 834 Series 3 x 4 in. Hub ABS Cleanout Assembly with Round Tenzalloy Ring and Strainer

  • Fast #
  • Part #S8343ATR
  • Item #3271273
  • Manufacturer Part #834-3ATR
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.36.2M 2002
Adjustable:
Yes
Application:
Foot Traffic
Collection:
FinishLine™ 834 Series
Cover Material:
Tenzalloy
Cover Shape:
Round
Drain Base Height:
4-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Base Width:
6-1/2 in
Fits Pipe Size:
3 in x 4 in
IAPMO Listed -:
No
Outlet Type:
Hub
Plug Diameter:
3-1/2 in
Plug Included:
Yes
Product Type:
Assembly
Schedule Class:
40