4 in. Hub PVC Cleanout Assembly with 6-5/8 in. Square Nickel Bronze Ring and Strainer

You last purchased this on
 
Sioux Chief

FinishLine™ 834 Series 4 in. Hub PVC Cleanout Assembly with 6-5/8 in. Square Nickel Bronze Ring and Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

FinishLine™ 834 Series 4 in. Hub PVC Cleanout Assembly with 6-5/8 in. Square Nickel Bronze Ring and Strainer

  • Fast #
  • Part #S8344PNQV
  • Item #4826877
  • Manufacturer Part #834-4PNQV
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.36.2M 2002
Adjustable:
Yes
Application:
Medium Duty
Collection:
FinishLine™ 834 Series
Cover Material:
Nickel Bronze
Cover Shape:
Square
Drain Base Height:
4-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
6-5/8 in
Fits Pipe Size:
4 in
IAPMO Listed -:
No
Outlet Type:
Hub
Plug Diameter:
3-1/2 in
Plug Included:
Yes
Product Type:
Assembly
Schedule Class:
40