4 in. No Hub Cleanout Fixture with 6-1/2 in. Round Stainless Steel Cover
FinishLine™ 834 Series 4 in. No Hub Cleanout Fixture with 6-1/2 in. Round Stainless Steel Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.36.2M 2002
- Adjustable:
- Yes
- Application:
- Medium Duty
- Collection:
- FinishLine™ 834 Series
- Cover Material:
- Stainless Steel
- Cover Material Type:
- 304
- Cover Shape:
- Round
- Drain Base Height:
- 4-1/2 in
- Drain Base Width:
- 6-1/2 in
- Fits Pipe Size:
- 4 in
- IAPMO Listed -:
- No
- Outlet Type:
- No Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Product Type:
- Fixture
- Schedule Class:
- 40