Sioux Chief

FinishLine™ 834 Series 4 in. Push Joint Ductile Iron Cleanout Assembly with 6-1/2 in. Round Nickel Bronze Ring and Cover

Part #S83464DNRS  |  Item #5115028  |  Manufacturer Part #834-64DNRS

$ 123.11 EACH

Fits Pipe Size:

4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.36.2M 2002

Adjustable: Yes

Application: Foot Traffic

Collection: FinishLine™ 834 Series

Cover Material: Nickel Bronze

Cover Shape: Round

Drain Base Height: 4-1/2 in

Drain Base Material: Ductile Iron

Drain Base Width: 6-1/2 in

Fits Pipe Size: 4 in

IAPMO Listed: No

Outlet Type: Push On

Plug Diameter: 3-1/2 in

Product Type: Assembly