Sioux Chief

FinishLine™ 834 Series 4 in. Push Joint Ductile Iron Schedule 40 Cleanout Assembly with 6-1/2 in. Round Ring and Cover

Part #S83464DIRVP  |  Manufacturer Part #834-64DIRVP

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.36.2M 2002

Adjustable: Yes

Application: Heavy Duty

Collection: FinishLine™ 834 Series

Cover Material: Ductile Iron

Cover Shape: Round

Drain Base Height: 4-1/2 in

Drain Base Material: Ductile Iron

Drain Base Width: 6-1/2 in

Fits Pipe Size: 4 in

IAPMO Listed: No

Outlet Type: Push On

Plug Diameter: 3-1/2 in

Product Type: Assembly