Sioux Chief FinishLine™ 834 Series 6 in. No Hub Ductile Iron Cleanout Assembly with 9 in. Round Nickel Bronze Cover

S8346DNRV

Manufacturer Part #: 834-6DNRV

Fits Pipe Size

6 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Adjustable
Yes
Application
Medium Duty
Collection
FinishLine™ 834 Series
Cover Material
Bronze/Brass
Drain Base Height
5-3/8 in
Drain Base Material
Ductile Iron
Drain Base Width
9 in
Fits Pipe Size
6 in
IAPMO Listed
No
Plug Diameter
6 in
Product Type
Assembly

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday