Sioux Chief FinishLine™ 834 Series No Hub Ductile Iron Cleanout Assembly with 6-5/8 in. Square Nickel Bronze Ring and Cover

S834DNQ

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ductile iron base adapter with polypro cleanout plug, ductile iron coring sleeve, head adapter. Poly coring plug
  • Medium-duty cleanout cover for use in pedestrian traffic areas
  • Patented design is adjustable both before and AFTER the concrete pour

SPECIFICATIONS

ASME Specifications
ASME A112.36.2M 2002
Adjustable
Yes
Application
Foot Traffic
Collection
FinishLine™ 834 Series
Cover Material
Bronze/Brass
Drain Base Height
4-1/2 in
Drain Base Material
Ductile Iron
Drain Base Width
6-5/8 in
Fits Pipe Size
4 in
IAPMO Listed
No
Outlet Type
No Hub
Plug Diameter
3-1/2 in
Product Type
Assembly

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday