Sioux Chief FinishLine™ 834 Series 3 in. Push Joint Ductile Iron Cleanout Assembly with Round Ring and Cover

S8346DIRP

Manufacturer Part #: 834-63DIRP

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Adjustable
Yes
Application
Heavy Duty
Collection
FinishLine™ 834 Series
Cover Material
Ductile Iron
Cover Shape
Round
Drain Base Height
4-1/2 in
Drain Base Material
Ductile Iron
Drain Base Width
6-1/2 in
Fits Pipe Size
3 in
IAPMO Listed
No
Plug Diameter
3-1/2 in
Product Type
Assembly

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday