Sioux Chief FinishLine™ 4 in. Floor Drain with Ring and Strain

S832DNR

Manufacturer Part #: 832-4DNR

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Patented design is adjustable both before and AFTER the concrete pour
  • Ductile iron base adapter, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas

SPECIFICATIONS

Adjustable
No
Collection
FinishLine™
Drain Base Height
6-5/8 in
Fits Pipe Size
4 in
Grate Color Finish
Nickel Bronze
Grate Diameter
6-1/2 in
IAPMO Listed
No
Type
S8324DNR

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday