Sioux Chief

FinishLine™ 4 in. Hub PVC Cleanout with 6-1/2 in. Ductile Iron Round Sleeve, Ring and Cover

Part #S834PIR  |  Manufacturer Part #834-4PIR

Fits Pipe Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • PVC base adapter with polypro cleanout plug, ABS coring sleeve and head adapter. Poly coring plug
  • Ductile iron cleanout cover for use in heavy-duty areas

Specifications

ASTM Specifications: ASTM D-2665

Adjustable: Yes

Application: Heavy Duty

Collection: FinishLine™

Cover Material: Ductile Iron

Drain Base Height: 4-1/2 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Base Width: 6-1/2 in

Fits Pipe Size: 4 in

IAPMO Listed: No

Plug Diameter: 3-1/2 in