Sioux Chief FinishLine™ Hub PVC Floor Drain Assembly with 5-1/2 in. Round Nickel Bronze Grate and Ring and Strainer

S833PNRB

Manufacturer Part #: 833-2PNRB

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • PVC base adapter, ABS clamping collar, coring sleeve and head adapter. Poly coring plug
  • Patented design is adjustable both before and AFTER the concrete pour

SPECIFICATIONS

ASME Specifications
ASME A112.6.3 2001
Adjustable
Yes
Application
Foot Traffic
Collection
FinishLine™
Drain Base Height
3-1/8 in
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Grate Material
Bronze/Brass
Fits Pipe Size
2 in
Grate Diameter
5-1/2 in
Grate Shape
Round
IAPMO Listed
No
Outlet Type
Hub
Product Type
Assembly
Schedule Class
40
Trap Primer Connection
Yes
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday