Inside Caulk Plastic Floor Drain
Finish Line™ Inside Caulk Plastic Floor Drain
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 270-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ABS head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
- For use in pedestrian traffic areas
- Finish drain fixture for use with FinishLine Rough-in fixtures
Specifications
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Finish Line™
- Construction:
- Non-Membrane
- Diameter:
- 4-7/8 in
- Drain Base Height:
- 5-1/4 in
- Drain Base Material:
- Plastic
- End Connection 1:
- Hub
- End Connections:
- Hub
- Height:
- 5-1/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Outlet Type:
- Inside Caulk