Sioux Chief FinishLine™ 2 in. Inside Caulk Plastic Floor Drain

S833PNR

Manufacturer Part #: 833-2PNR

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Patented design is adjustable both before and AFTER the concrete pour
  • PVC base adapter, ABS clamping collar, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas

SPECIFICATIONS

Adjustable
Yes
Collection
FinishLine™
Construction
Non-Membrane
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Grate Material
Bronze/Brass
Fits Pipe Size
2 in
Grate Diameter
5-1/2 in
Grate Shape
Round
Width
6-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday