Sioux Chief FinishLine™ 2 in. No Hub Cast Iron Floor Drain Assembly with 6-1/2 in. Round Ductile Iron Grate and Ring and Strainer

S8332DIR

Manufacturer Part #: 833-22DiR

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Patented design is adjustable both before and AFTER the concrete pour
  • Cast iron base adapter, ductile iron clamping collar, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas

SPECIFICATIONS

Adjustable
Yes
Application
Foot Traffic
Collection
FinishLine™
Drain Base Height
4 in
Drain Base Material
Cast Iron
Drain Grate Material
Ductile Iron
Fits Pipe Size
2 in
Grate Diameter
6-1/2 in
Grate Shape
Round
IAPMO Listed
Yes
Product Type
Assembly
Trap Primer Connection
Yes
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday