Sioux Chief

FinishLine™ No Hub Ductile Iron Floor Drain

Part #S8324DHIR  |  Manufacturer Part #832-4DHiR

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable after the pour
  • Coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Specifications

ASME Specifications: ASME A112.6.3-2001

Adjustable: Yes

CARB OTC LEED Compliant: No

Collection: FinishLine™

Construction: Non-Membrane

Diameter: 6-1/2 in

Drain Base Height: 4-3/8 in

Drain Base Material: Ductile Iron

Drain Grate Material: Ductile Iron

End Connection 1: FIP

End Connections: FIP

Grate Diameter: 6-1/2 in

Grate Shape: Round

IAPMO Listed: Yes

Material: [Ductile Iron, Stainless Steel]

NSF Certified: No

Outlet Type: No Hub