Sioux Chief FinishLine™ No Hub Floor Drain

S8324DHNR

Manufacturer Part #: 832-4DHNR

Drain Opening

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Finish drain fixture for use with FinishLine Rough-in fixtures
  • Ductile iron head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
  • Vandal-resistant strainer

SPECIFICATIONS

ASTM Specifications
ASTM D-2661, ASTM D-2665
Adjustable
Yes
Application
Commercial
Collection
FinishLine™
Construction
Non-Membrane
Diameter
6-1/2 in
Drain Grate Material
Bronze/Brass
Drain Opening
4 in
End Connections
Hub
Grate Diameter
6-1/2 in
Grate Shape
Round
IAPMO Listed
Yes
NSF Certified
No
Width
6-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday