Sioux Chief FinishLine™ No Hub Floor Drain

S8324DHSR

Manufacturer Part #: 832-4DHSR

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Finish drain fixture for use with FinishLine Rough-in fixtures
  • Ductile iron head adapter with heel-proof ring/strainer for use in pedestrian traffic areas

SPECIFICATIONS

Adjustable
Yes
Application
Foot Traffic
Collection
FinishLine™
Construction
Non-Membrane
Drain Base Height
4-1/2 in
Drain Grate Material
Stainless Steel
Drain Grate Material Type
304
Grate Diameter
6-1/2 in
Grate Shape
Round
IAPMO Listed
No
Product Type
Assembly
Trap Primer Connection
Yes
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday