Snap-in Replacement Strainer in Polished Brass
This product has been replaced by
Manufacturer Part #827-2SPK1
Snap-in Replacement Strainer in Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 6000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes locknut and pressure plate washed with no-caulk gasket
- Perfect for replacement applications when workspace is restricted
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Drain Component Type:
- Grate
- Product Type:
- Strainer
- Trim Ring:
- No