0 items

Sioux Chief FIP Swivel Tub or Shower Pressure Connector

S632WG263

Fitting Sizes

1/2 in x 1/2 in
Starting at $8.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Elongated tailpiece allows for rigid bracket attachment
  • Long radius bend for better flow and less noise
  • Perfect for sweat connection to standard tub/shower valves

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
Male Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes
Material
Copper
Material Type
Type L

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday