0 items

Sioux Chief FIP x PVC Socket Adapter

S647PG

  • SIZE
  • PRICE

DESCRIPTION

  • A perfect fitting to transition from a PVC service line to a threaded adapter for CPVC, copper, or PEX
  • Great in irrigation systems

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
PVC
End Connections
FIP x PVC
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Copper
Size
1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday