0 items

Sioux Chief Finish Line™ Flash Drain with Brass Ring and Strain

S833AF

Fits Pipe Size

Starting at $36.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable after the pour
  • Includes clamping collar, coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Collection
Finish Line™
Diameter
6-1/2 in
End Connection 1
FIP
Fits Pipe Size
3 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
ABS
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday