0 items

Sioux Chief 648 Series Full Port Ball Valve

S648WGFP

Valve Size

Starting at $26.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
648 Series
End Connection 1
F1960
End Connection 2
F1960
End Connections
F1960
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1-1/2 in
Valve Stem
Blowout-Proof

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday