3 in. Plastic PVC Closet Flange with Test Cap
FullFlush™ 3 in. Plastic PVC Closet Flange with Test Cap
Frequently Purchased Together
Product Details
- Corrosion resistant stainless steel ring
- Allows for 1-1/2" offset in any direction
- Full-flow fitting, no restriction
Specifications
- Application:
- Residential
- Closet Flange Connection Type:
- Hub
- Collection:
- FullFlush™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 4-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No