0 items

Sioux Chief Galvanized Split Ring Hanger

S516GB

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
FM Approved
No
Fits Pipe Size
1 in
Gauge
16
Length
2-22/25 in
MSS Specifications
MSS SP-58
Material
Steel
Outside Diameter
1-8/25 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday