Sioux Chief

GridIron™ 10 5/8 in Bracket System

Part #S57122  |  Manufacturer Part #571-22

Length:

10-5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes: 1 bracket, 2 small clamps, and 1 snap-lock band
  • Fits inside 2' x 4' wall when strapped to 2" pipe

Documents

Specifications

Collection: GridIron™

Color Finish: Black

Fits Pipe Size: 1 in

Length: 10-5/8 in

Material: [Plastic, Stainless Steel]

Material Type: PVC

Type: S57122