3 in. ABS Test Cap in White
GripTip™ 3 in. ABS Test Cap in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Deeper glue surface ensures a good seal especially on unevenly cut pipe
- High-visibility models make installed plugs and caps easy to see for ensured removal
- Tip acts as a handle while applying glue and can be snipped to allow filling and bleeding with water or air for testing
- Durable, virgin ABS may be glued to pipe with all-purpose glue
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- GripTip™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Test Cap
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS DWV