GripTip™ 1-1/2 in. 200-Pack Test Cap in Red

Part #S88081C  |  Item #3026564  |  Manufacturer Part #880-81C

$ 0.40 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #S88081CItem #3026564Mfr. Part #880-81C

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.40 /EACH
    Added to your cart. View Cart

Product Details

  • Tip acts as a handle while applying glue and can be snipped to allow filling and bleeding with water or air for testing
  • Deeper glue surface ensures a good seal especially on unevenly cut pipe
  • May be glued to pipe with all-purpose glue
  • Made in the USA

Documents

Specifications

Collection: GripTip™

Color Finish: Red

Color Finish Category: Reds

Diameter: 1-1/2 in

Fits Pipe Size: 1-1/2 in

Material: Plastic