2 in. Magenta ABS DWV Test Cap
GripTip™ 2 in. Magenta ABS DWV Test Cap
Package Quantity Info:
EA: 1 IP: 25 CA: 100 PT: 6000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Deeper glue surface ensures a good seal especially on unevenly cut pipe
- High-visibility models make installed plugs and caps easy to see for ensured removal
- Tip acts as a handle while applying glue and can be snipped to allow filling and bleeding with water or air for testing
- May be glued to pipe with all-purpose glue
- Made in the USA
- Durable, virgin ABS may be glued to pipe with all-purpose glue
Documents
Specifications
- Collection:
- GripTip™
- Color Finish Category:
- Reds
- Color Finish Name:
- Magenta
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Material Type:
- ABS DWV
- Origin:
- Domestic