Sioux Chief

GripTip™ 2 in. Double Nipple Test Plug

Part #S88112C  |  Manufacturer Part #881-12C

Fits Pipe Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tip acts as a handle while applying glue and can be snipped to allow filling and bleeding with water or air for testing
  • Deeper glue surface ensures a good seal especially on unevenly cut pipe
  • Test nipple is 1/2" CTS (5/8" O.D.)
  • Durable, virgin ABS may be glued to pipe with all-purpose glue
  • High-visibility models make installed plugs and caps easy to see for ensured removal

Documents

Specifications

Application: [Drains, Vent, Waste]

CARB OTC LEED Compliant: No

Collection: GripTip™

Color Finish: Red

Color Finish Category: Reds

End Connection 1: OD

End Connections: OD

FM Approved: No

Fits Pipe Size: 2 in

GSA Approved: No

IAPMO Listed: No

Material: [Plastic, Rubber]

Material Type: ABS

NSF Certified: No

Size: 2 in

Tool Type: Test Plug

UL Listed: No