Sioux Chief
GripTip™ 3 in. 50-Pack Test Cap
Part #S88083C | Item #3077348 | Manufacturer Part #880-83C
$
0.70
EACH
(Pricing is for 3 in)
All Sizes
Product Details
- Tip acts as a handle while applying glue and can be snipped to allow filling and bleeding with water or air for testing
- Deeper glue surface ensures a good seal especially on unevenly cut pipe
- May be glued to pipe with all-purpose glue
Documents
Specifications
Collection: GripTip™
Color Finish: Red
Color Finish Category: Reds
Diameter: 3 in
Fits Pipe Size: 3 in
Material: Plastic