GripTip™ 4 in. 50-Pack Test Cap

Part #S88084C  |  Item #3077349  |  Manufacturer Part #880-84C

$ 0.83 EACH
(Pricing is for 4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #S88083CItem #3077348Mfr. Part #880-83C

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.70 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #S88084CItem #3077349Mfr. Part #880-84C

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.83 /EACH
    Added to your cart. View Cart

Product Details

  • Tip acts as a handle while applying glue and can be snipped to allow filling and bleeding with water or air for testing
  • Deeper glue surface ensures a good seal especially on unevenly cut pipe
  • May be glued to pipe with all-purpose glue

Documents

Specifications

Collection: GripTip™

Color Finish: Red

Color Finish Category: Reds

Diameter: 4 in

Fits Pipe Size: 4 in

Material: Plastic