5/8 in. Replacement Ferrule
GripTip™ 5/8 in. Replacement Ferrule
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deeper glue surface ensures a good seal, especially on unevenly cut pipe
- Durable, ABS may be glued to pipe with all-purpose glue
- Replacement ferrule
- Made in the USA
Documents
Specifications
- Collection:
- GripTip™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5/8 in
- Fits Pipe Size:
- 5/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Ferrule