5/8 in. ABS Test Cap in White

You last purchased this on
 
Sioux Chief

GripTip™ 5/8 in. ABS Test Cap in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

GripTip™ 5/8 in. ABS Test Cap in White

  • Fast #
  • Part #S88102A
  • Item #2017944
  • Manufacturer Part #881-02A
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Made in the USA
  • 15 psi gauge
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
GripTip™
Color Finish Name:
White
Diameter:
5/8 in
End Connection 1:
Compression
End Connections:
OD Compression
Fits Pipe Size:
5/8 in
Fitting Type:
Test Cap
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
ABS DWV