2 in. Hub Plastic Stainless Steel Floor Drain
Halo™ 2 in. Hub Plastic Stainless Steel Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs easily in cored concrete floors or corrugated decks
- Great for loft remodels, second floor utility rooms, or laundry rooms
- Head adjusts up to 3/4" above flush to accommodate most flooring types
- FinishLine™ models are adjustable after the pour
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Halo™
- Drain Base Height:
- 4-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 9-1/2 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 301
- Fits Pipe Size:
- 2 in
- Gauge (metal):
- 18 ga
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Diameter:
- 5-3/8 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes