3 in. Hub Plastic Cleanout

You last purchased this on
 
Sioux Chief

822 Series Halo™ 3 in. Hub Plastic Cleanout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

822 Series Halo™ 3 in. Hub Plastic Cleanout

  • Fast #
  • Part #S822C3PNR
  • Item #4555878
  • Manufacturer Part #822-C3PNR
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installs easily in cored concrete floors or corrugated decks
  • Head adjusts up to 3/4 in above flush to accommodate most flooring types
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M
Adjustable:
Yes
Application:
Commercial, Drainage Systems
CARB OTC LEED Compliant:
No
Collection:
822 Series Halo™
Cover Material:
Nickel Bronze
Cover Shape:
Round
Diameter:
5-1/2 in
Drain Base Height:
4-3/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
5-7/8 in
Fits Pipe Size:
3 in
IAPMO Listed -:
No
Material:
Plastic, Stainless Steel
Material Type:
430, Elastomer, Polypropylene
Outlet Type:
Hub
Plug Diameter:
3 in
Plug Included:
Yes
Product Type:
Cleanout