3 in. Inside Caulk Plastic Floor Drain
Halo™ 3 in. Inside Caulk Plastic Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs easily in cored concrete floors or corrugated decks
- Great for loft remodels, second floor utility rooms, or laundry rooms
- Head adjusts up to 3/4" above flush to accommodate most flooring types
- FinishLine™ models are adjustable after the pour
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Halo™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Construction:
- Non-Membrane
- Drain Base Height:
- 4-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 3 in - 4 in
- GSA Approved:
- No
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- Height:
- 4-3/8 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Outlet Type:
- Inside Caulk