Halo™ 3 in. Inside Caulk Plastic Floor Drain

Part #S822M3DNR  |  Item #4825034  |  Manufacturer Part #822-M3DNR

$ 102.66 EACH

Fits Pipe Size:

3 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: No

Application: Drainage

CARB OTC LEED Compliant: No

Collection: Halo™

Construction: Non-Membrane

Drain Base Height: 4-3/8 in

Drain Base Material: Plastic

Drain Base Material Type: ABS

Drain Grate Material: Bronze/Brass

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

Fits Pipe Size: 3 in

GSA Approved: No

Grate Diameter: 5-1/2 in

Grate Shape: Round

Height: 4-3/8 in

IAPMO Listed: No

Length: 9-1/2 in

Material: Ductile Iron

NSF Certified: No

Outlet Type: Inside Caulk

Width: 9-1/2 in