3 in. Hub Plastic Nickel Bronze Floor Drain
Halo™ 3 in. Hub Plastic Nickel Bronze Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Application:
- Drainage
- CARB OTC LEED Compliant:
- No
- Collection:
- Halo™
- Drain Base Height:
- 4-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 9-1/2 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 301
- Fits Pipe Size:
- 3 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes