3 in. Hub Plastic Cleanout

You last purchased this on
 
Sioux Chief

FinishLine Halo™ 3 in. Hub Plastic Cleanout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

FinishLine Halo™ 3 in. Hub Plastic Cleanout

  • Fast #
  • Part #S8343HNR
  • Item #4556167
  • Manufacturer Part #834-3HNR
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ABS head adapter with medium-duty cleanout cover for use in pedestrian traffic areas
  • Patented system is adjustable after the pour
  • Finish cleanout fixture for use with finish line rough-in fixtures
  • Installs easily in cored concrete floors or corrugated decks
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M
Adjustable:
Yes
Application:
Commercial
Collection:
FinishLine Halo™
Cover Material:
Nickel Bronze
Cover Shape:
Round
Diameter:
5-1/2 in
Drain Base Height:
4-3/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS, PVC
Fits Pipe Size:
3 in
Outlet Type:
Hub
Plug Included:
Yes
Product Type:
Cleanout