3 x 4 in. 304 Stainless Steel Adjustable Floor Drain with Deck Flange

You last purchased this on
 
Sioux Chief

Halo™ 3 x 4 in. 304 Stainless Steel Adjustable Floor Drain with Deck Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Halo™ 3 x 4 in. 304 Stainless Steel Adjustable Floor Drain with Deck Flange

  • Fast #
  • Part #S8223PF
  • Item #3803516
  • Manufacturer Part #822-3PF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installs easily in cored concrete floors or corrugated decks
  • Great for loft remodels, second floor utility rooms, or laundry rooms
  • Head adjusts up to 3/4" above flush to accommodate most flooring types
  • FinishLine™ models are adjustable after the pour
  • Requires Certification

Specifications

Adjustable:
No
Collection:
Halo™
Drain Base Height:
4-3/8 in
Drain Base Material:
Stainless Steel
Drain Base Material Type:
304
Drain Base Width:
5-7/8 in
Drain Grate Material:
Plastic
Drain Grate Material Type:
PVC
Fits Pipe Size:
3 in x 4 in
Grate Diameter:
5-1/2 in
Grate Shape:
Round
IAPMO Listed -:
No
UL Listed:
No