3 in. No Hub ABS Cleanout Fixture with 5-7/8 in. Square Nickel Bronze Ring and Cover
Halo™ 834 Series 3 in. No Hub ABS Cleanout Fixture with 5-7/8 in. Square Nickel Bronze Ring and Cover
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM D-2661
- Adjustable:
- Yes
- Application:
- Laundry Rooms, Utility Rooms
- Collection:
- Halo™ 834 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Square
- Drain Base Height:
- 4-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 5-7/8 in
- Fits Pipe Size:
- 3 in
- IAPMO Listed -:
- No
- Outlet Type:
- No Hub
- Plug Included:
- Yes
- Product Type:
- Fixture
- Schedule Class:
- 40