Sioux Chief

Halo™ 834 Series 3 in. No Hub Ductile Iron Cleanout Fixture with 6-1/2 in. Round Stainless Steel Ring and Cover

Part #S8343DHSR  |  Manufacturer Part #834-3DHSR

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.36.2M 2002

Adjustable: Yes

Application: [Concrete Floors, Corrugated Metal Decks]

Collection: Halo™ 834 Series

Cover Material: Stainless Steel

Cover Material Type: 304

Cover Shape: Round

Drain Base Height: 4-1/2 in

Drain Base Material: Ductile Iron

Drain Base Width: 6-1/2 in

Fits Pipe Size: 3 in

IAPMO Listed: No

Outlet Type: No Hub

Plug Diameter: 3-1/2 in

Product Type: Fixture