3 in. No Hub Ductile Iron Cleanout Fixture with 6-5/8 in. Square Stainless Steel Ring and Cover
Halo™ 834 Series 3 in. No Hub Ductile Iron Cleanout Fixture with 6-5/8 in. Square Stainless Steel Ring and Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.36.2M 2002
- Adjustable:
- Yes
- Application:
- Concrete Floors, Corrugated Metal Decks
- Collection:
- Halo™ 834 Series
- Cover Material:
- Stainless Steel
- Cover Material Type:
- 304
- Cover Shape:
- Square
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Ductile Iron
- Drain Base Width:
- 6-5/8 in
- Fits Pipe Size:
- 3 in
- IAPMO Listed -:
- No
- Outlet Type:
- No Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Product Type:
- Fixture